Motion
81991

BRADY
81991

Labeling Tape & Blank Panel Labeling - Black, Red on White, 4.0000 in Width, Polyester Material, For Use with: Safety Identification
Mi Item #03877182
MFR #81991
Price$97.28/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
81991

Labeling Tape & Blank Panel Labeling - Black, Red on White, 4.0000 in Width, Polyester Material, For Use with: Safety Identification
Mi Item #03877182
MFR #81991

Mfr description
81991 SELF-LAMINATING TAGS WITH FLAP
  • Self-Laminating tags can be personalized by writing on special instructions, hazards or warnings. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Seal and protect your written message with a clear adhesive overlay Withstands moisture, grease and dirt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.28/pk

Specifications

Dimensions

  • Diameter
    0.3750 in
  • Thickness
    0.0098 in
  • Width
    4.0000 in

Details

  • Additional Details
    Finish: Textured | Grommet Material: Metal | Resistance Properties: Abrasion-resistant | Chemical-resistant | Withstands Pull Force: 75 lbs
  • Color
    Black, Red on White
  • For Use With
    Safety Identification
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor
  • Manufacturer Catalog Number
    81991
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473819910
  • Material
    Polyester
  • Number Of Pieces
    10
  • Standards Met
    OSHA
  • Technical Data Sheet
  • Type
    Danger Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)