Motion
86455

BRADY
86455

Locked Out Tags Polyester 5.75 x 3 Black, Red on White 10/PK
MI ITEM #03877183
MFR #86455
List Price$83.30/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86455

Locked Out Tags Polyester 5.75 x 3 Black, Red on White 10/PK
MI ITEM #03877183
MFR #86455

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$83.30/pk for your price

Overview

Mfr description
86455 SELF-LAMINATING TAGS WITH FLAP
  • Self-Laminating tags can be personalized by writing on special instructions, hazards or warnings. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Seal and protect your written message with a clear adhesive overlay Withstands moisture, grease and dirt

Specifications

  • Type
    Locked Out Tags
  • Width
    3.400
  • Material
    Polyester
  • Color
    Black, Red on White
  • Indoor Outdoor Use
    Outdoor Use
  • Manufacturer Catalog Number
    86455
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473864552
  • Harmonization Code
    4911.99.8000
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text