Motion
86456

BRADY
86456

Locked Out Tags CAUTION Heavy Duty Polyester 5.75 x 3 Black on Yellow 10/PK
Mi Item #03877184
MFR #86456
Price$46.24/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86456

Locked Out Tags CAUTION Heavy Duty Polyester 5.75 x 3 Black on Yellow 10/PK
Mi Item #03877184
MFR #86456

Mfr description
86456 SELF-LAMINATING TAGS WITH FLAP
  • Self-Laminating tags can be personalized by writing on special instructions, hazards or warnings. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Seal and protect your written message with a clear adhesive overlay Withstands moisture, grease and dirt
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.24/pk

Specifications

Dimensions

  • Width
    3.400

Details

  • Color
    Black on Yellow
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor Use
  • Manufacturer Catalog Number
    86456
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473864569
  • Material
    Polyester
  • Technical Data Sheet
  • Type
    Locked Out Tags
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)