Motion
86461

BRADY
86461

Tags DO NOT OPERATE UNTIL THIS TAG IS REMOVED Polyester 5.75 x 3 BK/RD/WH 10/PK
MI ITEM #03877189
MFR #86461
Price$85.08/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86461

Tags DO NOT OPERATE UNTIL THIS TAG IS REMOVED Polyester 5.75 x 3 BK/RD/WH 10/PK
MI ITEM #03877189
MFR #86461

Mfr description
86461 SELF-LAMINATING TAGS WITH FLAP
  • Self-Laminating tags can be personalized by writing on special instructions, hazards or warnings. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Seal and protect your written message with a clear adhesive overlay Withstands moisture, grease and dirt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.08/pk

Specifications

Dimensions

  • Width
    3.400

Details

  • Color
    Black, Red on White
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor Use
  • Manufacturer Catalog Number
    86461
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473864613
  • Material
    Polyester
  • Technical Data Sheet
  • Type
    Do Not Operate Tags

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)