Motion
86514

BRADY
86514

Locked Out Tags CAUTION Heavy Duty Polyester 7x4 Black on Yellow 10/PK
MI ITEM #03877190
MFR #86514
List Price$92.84/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86514

Locked Out Tags CAUTION Heavy Duty Polyester 7x4 Black on Yellow 10/PK
MI ITEM #03877190
MFR #86514

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$92.84/pk for your price

Overview

Mfr description
86514 SELF-LAMINATING TAGS WITH FLAP
  • Self-Laminating tags can be personalized by writing on special instructions, hazards or warnings. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Seal and protect your written message with a clear adhesive overlay Withstands moisture, grease and dirt

Specifications

  • Type
    Locked Out Tags
  • Width
    4.800
  • Material
    Polyester
  • Color
    Black on Yellow
  • Indoor Outdoor Use
    Outdoor Use
  • Manufacturer Catalog Number
    86514
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473865146
  • Harmonization Code
    4911.99.8000
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought