Motion
86516

BRADY
86516

Tags DO NOT OPERATE SIGNED BY___DATE___PHONE___ Polyester 7x4 BK/RD/WH 10/PK
MI ITEM #03877192
MFR #86516
Price$88.19/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86516

Tags DO NOT OPERATE SIGNED BY___DATE___PHONE___ Polyester 7x4 BK/RD/WH 10/PK
MI ITEM #03877192
MFR #86516

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$88.19/pk

Specifications

Dimensions

  • Width
    4.800

Details

  • Color
    Black, Red on White
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor Use
  • Manufacturer Catalog Number
    86516
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473865160
  • Material
    Polyester
  • Technical Data Sheet
  • Type
    Do Not Operate Tags

Overview

Mfr description
86516 SELF-LAMINATING TAGS WITH FLAP
  • Self-Laminating tags can be personalized by writing on special instructions, hazards or warnings. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Seal and protect your written message with a clear adhesive overlay Withstands moisture, grease and dirt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought