Motion
96222

BRADY
96222

Accident Prevention Tag - Polyester Material, Outdoor Use, 4 in Wide, 7 in High
MI ITEM #03877196
MFR #96222
Price$97.28/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
96222

Accident Prevention Tag - Polyester Material, Outdoor Use, 4 in Wide, 7 in High
MI ITEM #03877196
MFR #96222

Mfr description
96222 SELF-LAMINATING TAGS WITH FLAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.28/pk

Specifications

Dimensions

  • Height
    7 in
  • Hole Diameter
    3/8 in
  • Thickness
    0.01 in
  • Width
    4 in

Details

  • Color
    Black/Red on White
  • Grommet Material
    Metal
  • Indoor or Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polyester
  • Message (Front)
    DO NOT OPERATE Do not remove this lock. It is here to protect my life.
  • Message Back
    This energy source has been LOCKED OUT! Unauthorized removal of this lock/tag may result in immediate discharge.
  • Message Header
    Danger
  • Message Subject
    Machine & Equipment Safety
  • Number Of Printed Sides
    2
  • Number Of Sides
    2
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Standards Met
    ASTM D 1593, ASTM D 638, OSHA 1910.145
  • Type
    Accident Prevention Tag
  • UPC_NO
    75447396222

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)