Motion
90910

BRADY
90910

STAINLESS STEEL BANDING HEADS -TYPE 316
Mi Item #03877205
MFR #90910
Price$199.23/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
90910

STAINLESS STEEL BANDING HEADS -TYPE 316
Mi Item #03877205
MFR #90910

Mfr description
90910 STAINLESS STEEL BANDING HEADS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.23/pk

Specifications

Dimensions

  • Thickness
    0.0197 in, 0.50 mm

Details

  • Attachment Type
    Band
  • Color
    Silver
  • Indoor Outdoor Use
    Outdoor Use
  • Marker Style
    Band
  • Material
    Stainless Steel Grade 316
  • PSC Code
    31162310
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)