1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRADY
76225
B851 5.75X3 YL/RD/BK/WT TARGET ORGANS
MI ITEM #
03877207
MFR #
76225
Price
$246.60
/pk
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Signs, Labels and Traffic Control
Sign and Label Holders
BRADY 76225
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRADY
76225
B851 5.75X3 YL/RD/BK/WT TARGET ORGANS
MI ITEM #
03877207
MFR #
76225
Mfr description
76225 RTK ACCIDENT PREVENTION TAGS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$246
.60
/pk
Add to Cart
Specifications
Dimensions
Mounting Hole Diameter
0.3750 in
Overall Height
5.7500 in
Width
3.0000 in
Details
Color
Black, Blue, Red, Yellow on White
Indoor Outdoor Use
Outdoor
Material
Polyester
Type
Tag
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items