Motion
76236

BRADY
76236

B851 5.75X3 HMIG TAG 1-SIDE w/FLAP 25/PK
MI ITEM #03877209
MFR #76236
Price$233.27/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
76236

B851 5.75X3 HMIG TAG 1-SIDE w/FLAP 25/PK
MI ITEM #03877209
MFR #76236

Mfr description
76236 RTK ACCIDENT PREVENTION TAGS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.27/pk

Specifications

Dimensions

  • Mounting Hole Diameter
    0.3750 in
  • Overall Height
    5.7500 in
  • Width
    3.0000 in

Details

  • Color
    Black, Blue, Red, Yellow on White
  • Indoor Outdoor Use
    Outdoor
  • Material
    Polyester
  • Type
    Tag

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)