Motion
76228

BRADY
76228

B851,5.75X3 NFPA RTK TAG,1-SIDE,25/PAC
MI ITEM #03877211
MFR #76228
Price$166.61/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
76228

B851,5.75X3 NFPA RTK TAG,1-SIDE,25/PAC
MI ITEM #03877211
MFR #76228

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$166.61/pk

Specifications

Dimensions

  • Mounting Hole Diameter
    0.3750 in
  • Overall Height
    5.7500 in
  • Width
    3.0000 in

Details

  • Color
    Black, Blue, Red, Yellow on White
  • Indoor Outdoor Use
    Outdoor
  • Material
    Polyester
  • Type
    Tag

Overview

Mfr description
76228 RTK ACCIDENT PREVENTION TAGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought