Motion
76237

BRADY
76237

B851 5.75X3 YL/RD/BL/BK/WT 76237 25/PKG
MI ITEM #03877212
MFR #76237
Price$166.61/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
76237

B851 5.75X3 YL/RD/BL/BK/WT 76237 25/PKG
MI ITEM #03877212
MFR #76237

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$166.61/pk

Specifications

Dimensions

  • Mounting Hole Diameter
    0.3750 in
  • Overall Height
    5.7500 in
  • Width
    3.0000 in

Details

  • Color
    Black, Blue, Red, Yellow on White
  • Indoor Outdoor Use
    Outdoor
  • Material
    Polyester
  • Type
    Tag

Overview

Mfr description
76237 RTK ACCIDENT PREVENTION TAGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought