Motion
95193

BRADY
95193

Pull-Tight Cable Lockout -
Mi Item #03877214
MFR #95193
Price$101.41/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
95193

Pull-Tight Cable Lockout -
Mi Item #03877214
MFR #95193

Mfr description
95193 STOCK PLASTIC POLY-LOK SEALS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.41/pk

Specifications

Dimensions

  • Body Height
    7-1/2 in

Details

  • Body Color
    Blue
  • Body Material
    Plastic
  • Labeling
    No Label
  • Type
    Pull-Tight Cable Lockout
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)