Motion
65375

BRADY
65375

Steel Group Hasps, 1" Diameter Jaws, Pack/12
Mi Item #03877229
MFR #65375
Price$98.68/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65375

Steel Group Hasps, 1" Diameter Jaws, Pack/12
Mi Item #03877229
MFR #65375

Mfr description
65375 NON-LABELED LOCKOUT HASPS
  • Hasps are constructed of vinyl-coated high tensile steel with rust-resistant plating
  • Hasps allow multiple padlocks to secure a single lockout device.
  • Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$98.68/pk

Specifications

Dimensions

  • Inside Jaw Size
    1 in
  • Overall Length
    4-1/2 in
  • Overall Width
    1-3/4 in

Details

  • Color
    Red
  • Finish Coating
    Rust Proof Plating;Vinyl-Coated
  • Hasp Type
    Scissor-Action
  • Labeling
    No Label
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473653750
  • Material
    Steel
  • Max Number Of Padlocks
    6
  • Number Of Jaws
    1
  • Package Qty
    12
  • UPC_NO
    75447365375
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)