Motion
86403

BRADY
86403

Accident Prevention Tag - Polyester Material, Outdoor Use, 3 in Wide, 5-3/4 in High
MI ITEM #03877232
MFR #86403
Your Price$41.76/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86403

Accident Prevention Tag - Polyester Material, Outdoor Use, 3 in Wide, 5-3/4 in High
MI ITEM #03877232
MFR #86403

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$41.76/pk(List $76.84)

Overview

Mfr description
86403 ACCIDENT PREVENTION TAGS

Specifications

  • Type
    Accident Prevention Tag
  • Material
    Polyester
  • Height
    5-3/4 in
  • Number Of Sides
    2
  • Width
    3 in
  • Indoor or Outdoor Use
    Outdoor
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black/Red on White
  • Symbol Type
    Hand in a Circle a Slash Through it
  • Thickness
    0.025 in
  • Hole Diameter
    3/8 in
  • Standards Met
    ASTM D 1593-09, ASTM D 638-08, OSHA 1910.145
  • Message Subject
    Workplace & Facility Warnings
  • Message Header
    Danger
  • Message (Front)
    Danger - Hands Off Do Not Operate
  • Message Back
    DANGER - DO NOT REMOVE THIS TAG
  • Language
    English
  • Resistance Features
    Chemical Resistant
  • UPC_NO
    75447386403

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought