Overview
Mfr description
86413 ACCIDENT PREVENTION TAGS
- B-837 is printed paper sealed in a write on matte finish polyester pouch with a 3/8 in. grommet. Write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures Durable heavy duty polyester material exceeds OSHA's 50 lb pull force requirement The write-on matte finish allows workers to personalize tags with pen, pencil and marker Excellent chemical, oil and water resistance
Specifications
- TypeRepair Tag
- Width3.900
- MaterialHeavy Duty Polyester
- ColorBlack on Yellow
- Indoor Outdoor UseIndoor & Outdoor Use
- Manufacturer Catalog Number86413
- Manufacturer Product Page
- Manufacturer Upc Number754473864132
- Harmonization Code4911.99.8000
- Technical Data Sheet
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data