Motion
86417

BRADY
86417

Safety Inspection Tag NOTICE Polyester 5.75 x 3 Black, Blue on White 10/PK
Mi Item #03877245
MFR #86417
Price$42.62/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86417

Safety Inspection Tag NOTICE Polyester 5.75 x 3 Black, Blue on White 10/PK
Mi Item #03877245
MFR #86417

Mfr description
86417 ACCIDENT PREVENTION TAGS
  • B-837 is printed paper sealed in a write on matte finish polyester pouch with a 3/8 in. grommet. Write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures Durable heavy duty polyester material exceeds OSHA's 50 lb pull force requirement The write-on matte finish allows workers to personalize tags with pen, pencil and marker Excellent chemical, oil and water resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.62/pk

Specifications

Dimensions

  • Width
    3.900

Details

  • Color
    Black, Blue on White
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Manufacturer Catalog Number
    86417
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473864170
  • Material
    Heavy Duty Polyester
  • Technical Data Sheet
  • Type
    Safety Inspection Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)