Motion
86418

BRADY
86418

Safety Tag STOP DO NOT OPERATE SIGNED BY DATE Polyester 5.75 x 3 BK/RD/WH 10/PK
MI ITEM #03877246
MFR #86418
List Price$76.84/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86418

Safety Tag STOP DO NOT OPERATE SIGNED BY DATE Polyester 5.75 x 3 BK/RD/WH 10/PK
MI ITEM #03877246
MFR #86418

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.84/pk for your price

Overview

Mfr description
86418 ACCIDENT PREVENTION TAGS
  • B-837 is printed paper sealed in a write on matte finish polyester pouch with a 3/8 in. grommet. Write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures Durable heavy duty polyester material exceeds OSHA's 50 lb pull force requirement The write-on matte finish allows workers to personalize tags with pen, pencil and marker Excellent chemical, oil and water resistance

Specifications

  • Type
    Safety Inspection Tag
  • Width
    3.900
  • Material
    Heavy Duty Polyester
  • Color
    Black, Red on White
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Manufacturer Catalog Number
    86418
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473864187
  • Harmonization Code
    4911.99.8000
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought