Motion
86421

BRADY
86421

Safety Tag 440 VOLTS SIGNED BY___DATE___ Polyester 5.75 x 3 BK/RD/WH 10/PK
MI ITEM #03877248
MFR #86421
List Price$76.84/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86421

Safety Tag 440 VOLTS SIGNED BY___DATE___ Polyester 5.75 x 3 BK/RD/WH 10/PK
MI ITEM #03877248
MFR #86421

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.84/pk for your price

Overview

Mfr description
86421 ACCIDENT PREVENTION TAGS
  • B-837 is printed paper sealed in a write on matte finish polyester pouch with a 3/8 in. grommet. Write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures Durable heavy duty polyester material exceeds OSHA's 50 lb pull force requirement The write-on matte finish allows workers to personalize tags with pen, pencil and marker Excellent chemical, oil and water resistance

Specifications

  • Type
    Safety Inspection Tag
  • Width
    3.900
  • Material
    Heavy Duty Polyester
  • Color
    Black, Red on White
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Manufacturer Catalog Number
    86421
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473864217
  • Harmonization Code
    4911.99.8000
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text