Motion
86427

BRADY
86427

Accident Prevention Tag - Heavy Duty Polyester Material, Indoor Use, 3 in Wide, 5-3/4 in High
Mi Item #03877254
MFR #86427
Price$42.62/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86427

Accident Prevention Tag - Heavy Duty Polyester Material, Indoor Use, 3 in Wide, 5-3/4 in High
Mi Item #03877254
MFR #86427

Mfr description
86427 ACCIDENT PREVENTION TAGS
  • Heavy Duty Laminated tags meet OSHA Standard 1910.145 for accident prevention and the 50 lb. pull requirement.
  • Tags are designed for harsh plant environments.
  • Chemically resistant and the textured write-on surface allows for authorized signatures, dates and other special instructions.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.62/pk

Specifications

Dimensions

  • Height
    5-3/4 in
  • Thickness
    0.0252 in
  • Width
    3 in

Details

  • Color
    Black on Yellow
  • Grommet Material
    Metal
  • Indoor or Outdoor Use
    Indoor
  • Language
    English
  • Manufacturer Product Page
  • Material
    Heavy Duty Polyester
  • Message (Front)
    Do Not CLOSE This Valve
  • Message Back
    DO NOT REMOVE THIS TAG
  • Message Header
    Caution
  • Message Subject
    Caution
  • Number Of Printed Sides
    2
  • Number Of Sides
    2
  • Standards Met
    OSHA Standard 1910.145
  • Type
    Accident Prevention Tag
  • UPC_NO
    75447386427
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)