Motion
86468

BRADY
86468

Safety Tag DO NOT REMOVE THIS TAG NO SACAR LA TARJETA DE ADVERTENCIA 7X4 10PK
MI ITEM #03877266
MFR #86468
Price$95.75/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86468

Safety Tag DO NOT REMOVE THIS TAG NO SACAR LA TARJETA DE ADVERTENCIA 7X4 10PK
MI ITEM #03877266
MFR #86468

Mfr description
86468 ACCIDENT PREVENTION TAGS
  • B-837 is printed paper sealed in a write on matte finish polyester pouch with a 3/8 in. grommet. Write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures Durable heavy duty polyester material exceeds OSHA's 50 lb pull force requirement The write-on matte finish allows workers to personalize tags with pen, pencil and marker Excellent chemical, oil and water resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.75/pk

Specifications

Dimensions

  • Width
    4.850

Details

  • Color
    Black, Red on White
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Manufacturer Catalog Number
    86468
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473864682
  • Material
    Heavy Duty Polyester
  • Technical Data Sheet
  • Type
    Safety Inspection Tag

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)