Motion
86475

BRADY
86475

Accident Prevention Tags: DANGER: Do Not Use Reason Tagged Polyester 7x4 10PK
MI ITEM #03877272
MFR #86475
Price$93.73/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86475

Accident Prevention Tags: DANGER: Do Not Use Reason Tagged Polyester 7x4 10PK
MI ITEM #03877272
MFR #86475

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$93.73/pk

Specifications

Dimensions

  • Width
    4.850

Details

  • Color
    Black, Red on White
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Manufacturer Catalog Number
    86475
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473864750
  • Material
    Heavy Duty Polyester
  • Technical Data Sheet
  • Type
    Safety Inspection Tag

Overview

Mfr description
86475 ACCIDENT PREVENTION TAGS
  • B-837 is printed paper sealed in a write on matte finish polyester pouch with a 3/8 in. grommet. Write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures Durable heavy duty polyester material exceeds OSHA's 50 lb pull force requirement The write-on matte finish allows workers to personalize tags with pen, pencil and marker Excellent chemical, oil and water resistance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought