Motion
86478

BRADY
86478

Labeling Tape & Blank Panel Labeling - Black, Blue on White, 4.0000 in, 101.60 mm Width, Heavy Duty Polyester Material, For Use with: Safety Identification
Mi Item #03877275
MFR #86478
Price$95.75/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86478

Labeling Tape & Blank Panel Labeling - Black, Blue on White, 4.0000 in, 101.60 mm Width, Heavy Duty Polyester Material, For Use with: Safety Identification
Mi Item #03877275
MFR #86478

Mfr description
86478 ACCIDENT PREVENTION TAGS
  • B-837 is printed paper sealed in a write on matte finish polyester pouch with a 3/8 in. grommet. Write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures Durable heavy duty polyester material exceeds OSHA's 50 lb pull force requirement The write-on matte finish allows workers to personalize tags with pen, pencil and marker Excellent chemical, oil and water resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.75/pk

Specifications

Dimensions

  • Thickness
    0.0252 in, 0.64 mm
  • Width
    101.60 mm, 4.0000 in

Details

  • Additional Details
    Hole Inside Diameter: 0.3750 in | Withstands Pull Force: 50 lbs | Grommet Material: Metal | Number deg F Printed Sides: 2 | Text Language: English | Tag Type: Maintenance Tag
  • Color
    Black, Blue on White
  • For Use With
    Safety Identification
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Manufacturer Catalog Number
    86478
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473864781
  • Material
    Heavy Duty Polyester
  • Number Of Pieces
    10
  • Standards Met
    RoHS, OSHA
  • Technical Data Sheet
  • Type
    Maintenance Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)