Motion
65501

BRADY
65501

Accident Prevention Tag - Polyester Material, Outdoor Use, 3 in Wide, 5-3/4 in High, For Use With: General Equipment
Mi Item #03877311
MFR #65501
Price$31.30/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65501

Accident Prevention Tag - Polyester Material, Outdoor Use, 3 in Wide, 5-3/4 in High, For Use With: General Equipment
Mi Item #03877311
MFR #65501

Mfr description
65501 SELF-LAMINATING TAGS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.30/pk

Specifications

Dimensions

  • Height
    5-3/4 in
  • Hole Diameter
    3/8 in
  • Thickness
    0.025 in
  • Width
    3 in

Details

  • Color
    Black/Red on White
  • For Use With
    General Equipment
  • Grommet Material
    Brass
  • Indoor or Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polyester
  • Message (Front)
    DO NOT OPERATE Do not remove this lock. It is here to protect my life.
  • Message Back
    DO NOT REMOVE THIS TAG
  • Message Header
    Danger
  • Message Subject
    Workplace & Facility Warnings
  • Number Of Printed Sides
    2
  • Number Of Sides
    2
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Standards Met
    ASTM D 1593-09, ASTM D 638-08, OSHA 1910.145
  • Type
    Accident Prevention Tag
  • UPC_NO
    75447365501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)