Motion
86502

BRADY
86502

Scaffold Safety Tag CAUTION Polyester 7x4 Black on Yellow 10/PK
MI ITEM #03877329
MFR #86502
List Price$93.73/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86502

Scaffold Safety Tag CAUTION Polyester 7x4 Black on Yellow 10/PK
MI ITEM #03877329
MFR #86502

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$93.73/pk for your price

Overview

Mfr description
86502 SCAFFOLDING TAGS
  • Write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures Durable heavy duty polyester material exceeds OSHA's 50 lb pull force requirement Excellent chemical, oil and water resistance Excellent chemical, oil and water resistance

Specifications

  • Type
    Scaffold Safety Tag
  • Width
    4.850
  • Material
    Heavy Duty Polyester
  • Color
    Black on Yellow
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Manufacturer Catalog Number
    86502
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473865023
  • Harmonization Code
    4911.99.8000
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text