Motion
89018

BRADY
89018

Labeling Tape & Blank Panel Labeling - Black on Red, 4.0000 in, 101.60 mm Width, Heavy Duty Polyester Material, For Use with: Scaffold
Mi Item #03877331
MFR #89018
Price$95.75/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
89018

Labeling Tape & Blank Panel Labeling - Black on Red, 4.0000 in, 101.60 mm Width, Heavy Duty Polyester Material, For Use with: Scaffold
Mi Item #03877331
MFR #89018

Mfr description
89018 SCAFFOLDING TAGS
  • Write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures Durable heavy duty polyester material exceeds OSHA's 50 lb pull force requirement Excellent chemical, oil and water resistance Excellent chemical, oil and water resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.75/pk

Specifications

Dimensions

  • Thickness
    0.0252 in, 0.64 mm
  • Width
    4.0000 in, 101.60 mm

Details

  • Additional Details
    Finish: Matte | Resistance Properties: Abrasion-resistant | Chemical-resistant | Cold-resistant | Grease-resistant | Heat-resistant | Water-resistant | Withstands Pull Force: 50 lbs | Attachment Type: Nylon Ties | Number deg F Printed Sides: 2 | Write-On Area: Yes | Header: DANGER | Text Language: English
  • Color
    Black on Red
  • For Use With
    Scaffold
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Manufacturer Catalog Number
    89018
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473890186
  • Material
    Heavy Duty Polyester
  • Number Of Pieces
    10
  • Standards Met
    OSHA, RoHS
  • Technical Data Sheet
  • Type
    Scaffold Safety Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)