Motion
78987

BRADY
78987

Marking Tape Roll - Reflective Vinyl, Solid Color, White
MI ITEM #03877343
MFR #78987
Your Price$49.38/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
78987

Marking Tape Roll - Reflective Vinyl, Solid Color, White
MI ITEM #03877343
MFR #78987

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$49.38/rl(List $56.79)

Overview

Mfr description
78987 REFLECTIVE SOLID COLOR TAPE

Specifications

  • Color
    White
  • Backing Material
    Vinyl
  • Length
    5 yd
  • Width
    3 in
  • Product Type
    Reflective Tape
  • Operating Temperature Range
    -40 to +160 °F
  • UPC_NO
    75447378987

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text