Motion
78988

BRADY
78988

Marking Tape Roll - Reflective Vinyl, Solid Color, Yellow
Mi Item #03877344
MFR #78988
Price$56.79/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
78988

Marking Tape Roll - Reflective Vinyl, Solid Color, Yellow
Mi Item #03877344
MFR #78988

Mfr description
78988 REFLECTIVE SOLID COLOR TAPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.79/rl

Specifications

Dimensions

  • Length
    5 yd
  • Width
    3 in

Details

  • Backing Material
    Vinyl
  • Color
    Yellow
  • Operating Temperature Range
    -40 to +160 °F
  • Product Type
    Reflective Tape
  • UPC_NO
    75447378988
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)