Motion
76310

BRADY
76310

Marking Tape Roll - Reflective Vinyl, Diagonal Stripes, Black on White, 2"x 5 Yds
MI ITEM #03877399
MFR #76310
List Price$56.79/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
76310

Marking Tape Roll - Reflective Vinyl, Diagonal Stripes, Black on White, 2"x 5 Yds
MI ITEM #03877399
MFR #76310

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$56.79/rl for your price

Overview

Mfr description
76310 REFLECTIVE STRIPED TAPE

Specifications

  • Width
    2 in
  • Length
    5 yds
  • Thickness
    0.065 to 0.075 in
  • Color
    Black/White
  • Product Type
    Lane Marking Tape
  • Operating Temperature Range
    -40 to +160 °F
  • Backing Material
    Reflective Vinyl
  • UPC_NO
    75447376310

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought