Motion
76313

BRADY
76313

Marking Tape Roll - Reflective Vinyl, Diagonal Stripes, Red on White, 3"x 5 Yds
Mi Item #03877401
MFR #76313
Price$97.19/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
76313

Marking Tape Roll - Reflective Vinyl, Diagonal Stripes, Red on White, 3"x 5 Yds
Mi Item #03877401
MFR #76313

Mfr description
76313 REFLECTIVE STRIPED TAPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.19/rl

Specifications

Dimensions

  • Length
    5 yd
  • Width
    3 in

Details

  • Backing Material
    Vinyl
  • Color
    Red/White
  • UPC_NO
    75447376313
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)