Motion
15507

BRADY
15507

15507 ROLL FORM PIPE MARKER
Mi Item #03877412
MFR #15507
Price$566.57/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
15507

15507 ROLL FORM PIPE MARKER
Mi Item #03877412
MFR #15507

Mfr description
15507 ROLL FORM PIPE MARKER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$566.57/rl

Specifications

Dimensions

  • Character Height
    1.3000 in
  • Marker Height
    12.0000 in
  • Marker Length
    360.0000 in
  • Max Pipe Outside Diameter
    6.0000 in
  • Min Pipe Outside Diameter
    2.5000 in
  • Roll Length
    30 ft, 9.14 m
  • Thickness
    0.0040 in, 0.10 mm

Details

  • Attachment Type
    Self-Adhesive
  • Color
    White on Blue
  • Graphics
    Arrow
  • Indoor Outdoor Use
    Outdoor Use
  • Legend
    Arrow
  • Marker Coating
    Gloss
  • Marker Message Type
    Arrows
  • Material
    Vinyl
  • Message
    Arrow
  • PSC Code
    55121737
  • Wrap Around Mount Type
    Self-Adhesive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)