Motion
41458

BRADY
41458

Pipe Marker - 'Domestic Cold Water', White on Green, Message & Arrow, Vinyl Adhesive Backed
Mi Item #03877491
MFR #41458
Price$297.71/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
41458

Pipe Marker - 'Domestic Cold Water', White on Green, Message & Arrow, Vinyl Adhesive Backed
Mi Item #03877491
MFR #41458

Mfr description
41458 ROLL FORM PIPE MARKER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$297.71/rl

Specifications

Dimensions

  • Character Height
    0.7500 in
  • Marker Height
    8.0000 in
  • Marker Length
    8 in
  • Max Pipe Outside Diameter
    2.0000 in
  • Min Pipe Outside Diameter
    0.2500 in
  • Roll Length
    30 ft
  • Thickness
    0.004 in

Details

  • Attachment Type
    Adhesive Backed
  • Color
    White on Green
  • Graphics
    Domestic Cold Water, Arrows
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Legend
    Domestic Cold Water, Arrows
  • Marker Coating
    Gloss
  • Marker Message Type
    Message & Arrow
  • Material
    Vinyl
  • Message
    Domestic Cold Water
  • PSC Code
    55121737
  • Standards Met
    PSTC-101, PSTC-133
  • Wrap Around Mount Type
    Self-Adhesive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)