Motion
41478

BRADY
41478

41478 ROLL FORM PIPE MARKER
Mi Item #03877511
MFR #41478
Price$297.71/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
41478

41478 ROLL FORM PIPE MARKER
Mi Item #03877511
MFR #41478

Mfr description
41478 ROLL FORM PIPE MARKER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$297.71/rl

Specifications

Dimensions

  • Character Height
    0.7500 in
  • Marker Height
    8.0000 in
  • Marker Length
    360.0000 in
  • Max Pipe Outside Diameter
    2.0000 in
  • Min Pipe Outside Diameter
    0.2500 in
  • Roll Length
    30 ft, 9.14 m
  • Thickness
    0.0040 in, 0.10 mm

Details

  • Attachment Type
    Self-Adhesive
  • Color
    White on Green
  • Graphics
    Tower Water
  • Indoor Outdoor Use
    Outdoor Use
  • Language
    English
  • Legend
    Tower Water
  • Marker Coating
    Gloss
  • Marker Message Type
    Arrows
  • Marker Style
    Self-Adhesive
  • Material
    Vinyl
  • Message
    Tower Water
  • PSC Code
    55121737
  • Standards Met
    ANSI, ASME A13.1
  • Wrap Around Mount Type
    Self-Adhesive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)