Motion
41586

BRADY
41586

Waste Water Pipe Marker, 30' H x 8" W x 30' L, Roll of 30', Fits Pipes 2" Dia. or Smaller
MI ITEM #03877562
MFR #41586
Price$297.71/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
41586

Waste Water Pipe Marker, 30' H x 8" W x 30' L, Roll of 30', Fits Pipes 2" Dia. or Smaller
MI ITEM #03877562
MFR #41586

Mfr description
41586 ROLL FORM PIPE MARKER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$297.71/rl

Specifications

Dimensions

  • Marker Length
    8 in
  • Roll Length
    30 ft
  • Thickness
    0.004 in

Details

  • Attachment Type
    Adhesive Backed
  • Color
    Black on Yellow
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Marker Message Type
    Message & Arrow
  • Material
    Vinyl
  • Message
    Waste Water
  • Standards Met
    PSTC-101, PSTC-133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)