Motion
78149

BRADY
78149

Adhesive-backed Floor Marking & Safety Tape - High Surface Energy, Laminated Polyester, Black, Yellow, 60 ft
MI ITEM #03877574
MFR #78149
Your Price$179.91/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
78149

Adhesive-backed Floor Marking & Safety Tape - High Surface Energy, Laminated Polyester, Black, Yellow, 60 ft
MI ITEM #03877574
MFR #78149

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$179.91/rl(List $206.90)

Overview

Mfr description
78149 STRIPED ANTI-SKID TAPE

Specifications

  • Surface Type
    High Surface Energy
  • Roll Length
    60 ft
  • Width
    4.0000 in
  • Thickness
    0.0260 in
  • Color
    Black, Yellow
  • Material
    Laminated Polyester
  • Standards Met
    REACH
  • Indoor Outdoor Use
    Outdoor
  • Reflective Or Fluorescent
    Non-Reflective
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text