Specifications
Dimensions
- Base To Bore Centerline210 mm
- Bolt Center To Center Length510 mm
- Compatible Bore Diameter340 mm
- Overall Length610 mm
Details
- Housing ConstructionSplit
- Product TypePillow Block Housings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)