Motion
1510DU
Die & Mold Plain-Bearing - 15 mm Bore, 17 mm OD, 10 mm Length, Lead, PTFE Material
MI ITEM #03877681
MFR #1510DU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 15 mm Bore, 17 mm OD, 10 mm Length, Lead, PTFE Material
MI ITEM #03877681
MFR #1510DU

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    15 mm
  • Outside Diameter
    17 mm
  • Overall Length
    10 mm

Details

  • Bushing Material
    Lead, PTFE
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Plain Interior
  • Product Type
    Die & Mold Plain-Bearings

Overview

Mfr description
1510 DU BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text