Motion
55BNR10STDUELP4Y

NSK CORP, BEARING DIV
55BNR10STDUELP4Y

High Speed Super Precision Angular Contact Bearing - 50 mm Bore, 80 mm OD, 32 mm Width, 18 ° Contact, Open
Mi Item #03877733
MFR #55BNR10STDUELP4Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
55BNR10STDUELP4Y

High Speed Super Precision Angular Contact Bearing - 50 mm Bore, 80 mm OD, 32 mm Width, 18 ° Contact, Open
Mi Item #03877733
MFR #55BNR10STDUELP4Y

Mfr description
55BNR10STDUELP4Y RPEC.BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle  
    18 °
  • Outside Diameter  
    80 mm
  • Overall Width  
    32 mm
  • Weight
    1.87 lbs

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    55BNR10STDUELP4Y RPEC.BALL BEARING
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176649356
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Prop 65 Statement
  • Series
    10
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176649356
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)