Motion
5605564
Helido-Series IC830 Grade TiN/TiAlN coated Carbide ANKX-Style Milling Insert, Parallelogram Shaped
Mi Item #03877741
MFR #5605564
Price$56.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Helido-Series IC830 Grade TiN/TiAlN coated Carbide ANKX-Style Milling Insert, Parallelogram Shaped
Mi Item #03877741
MFR #5605564

Mfr description
5605564 H490 ANKX 120508PNTR 830
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.68/each

Specifications

Dimensions

  • Corner Radius
    0.8 mm
  • Included Angle
    85 °
  • Length  
    13.67 mm
  • Relief Angle
    0 °
  • Thickness  
    9.15 mm
  • Width  
    10 mm

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    H490 ANKX 120508PNTR
  • Insert Style
    ANKX
  • Manufacturer Grade
    IC830
  • Material
    Carbide
  • Series
    Helido
  • Shape
    Parallelogram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)