Motion
5606099
Helido-Series IC808 Submicron Grade TiN/TiAlN coated Carbide ANKX-Style Milling Insert, 0.409" thick
Mi Item #03877742
MFR #5606099
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Helido-Series IC808 Submicron Grade TiN/TiAlN coated Carbide ANKX-Style Milling Insert, 0.409" thick
Mi Item #03877742
MFR #5606099

Mfr description
5606099 H490 ANKX 170608PNTR 808
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius
    0.031 in
  • Length  
    0.657 in
  • Relief Angle
    0 °
  • Thickness  
    0.409 in
  • Width  
    0.441 in

Details

  • Chipbreaker
    H490
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    H490 ANKX 170608PNTR 808
  • Insert Style
    ANKX
  • Manufacturer Grade
    IC808
  • Material
    Carbide
  • Material Grade
    Submicron
  • Rake
    Negative
  • Series
    Helido
  • Shape
    Parallelogram
  • Single Or Multi Tipped
    Multi Tipped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)