Motion
G1902P
Safety Station with Eyewash - Floor Mount, Push Flag Activation, ABS Bowl Material
MI ITEM #03877830
MFR #G1902P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Station with Eyewash - Floor Mount, Push Flag Activation, ABS Bowl Material
MI ITEM #03877830
MFR #G1902P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
G1902P GUARDIAN SHOWER W/EYEWASH
  • Safety station combines eye wash and shower from a single water outlet.
  • Stay-open ball valves.
  • 10” safety orange ABS plastic shower head delivers 30 GPM at 30 PSI.
  • Spray pattern is 20” in diameter at 60” above floor.
  • Stainless steel pull rod is easily located and grasped in an emergency.
  • 12” orange ABS plastic bowl acts like a sink to drain water away.
  • Unit comes with orange ABS pipe covering for high visibility.
  • Unit meets ANSI Z358.1 standard as primary eye wash and emergency shower.
  • Complete with ANSI compliant identification sign.

Specifications

  • Mount Type
    Floor
  • Activation Method
    Push Flag
  • Bowl Material
    ABS
  • Bowl Style
    Bowl
  • Approval Listing Regulations
    ANSI Z358.1
  • Harmonization Code
    848180.3070
  • Weight
    39 lbs
  • Manufacturer Product Page
  • Product Type
    Eye & Face Wash Stations

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought