Motion
IR45X50X25
Needle Roller Bearing Inner Ring - 45 mm Bore, 50 mm OD, 25 mm Width, Chrome Steel
Mi Item #03877839
MFR #IR45X50X25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing Inner Ring - 45 mm Bore, 50 mm OD, 25 mm Width, Chrome Steel
Mi Item #03877839
MFR #IR45X50X25

Mfr description
IR45X50X25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Outside Diameter
    50 mm
  • Overall Width
    25 mm

Details

  • Closure Type
    Open
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Type Of Needle Bearing
    Separable Inner Ring Only
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)