Motion
13803

BRADY
13803

WARRANTY VOID IF SEAL IS BROKEN Labels, 0.375" H x 0.75" W, Red on White
Mi Item #03878074
MFR #13803
Price$113.28/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
13803

WARRANTY VOID IF SEAL IS BROKEN Labels, 0.375" H x 0.75" W, Red on White
Mi Item #03878074
MFR #13803

Mfr description
TL-PK-11 WARRANTY VOID 0.750IN X 0.375IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.28/pk

Specifications

Dimensions

  • Height
    3/8 in
  • Overall Height
    0.3750 in
  • Overall Length
    0.7500 in
  • Thickness
    0.0028 in
  • Width
    3/4 in

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Security Identification
  • Backing Material
    Tamper-resistant Vinyl
  • Coating
    Matte
  • Color
    Red on White
  • ECCN
    EAR99
  • Harmonization Code
    3919.90.5060
  • Language
    English
  • Material
    Vinyl
  • Message
    WARRANTY VOID IF SEAL IS BROKEN
  • Message Or Symbol
    Message Only
  • Mounting
    Adhesive Backed
  • Number Of Sides
    1
  • Pieces Per Roll
    480
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    2002/95/EC, 2005/618/EC, ASTM D 1000
  • Type
    Tamper Evident Label
  • UPC_NO
    66282013803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)