1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRADY
THT-55-402-3
Paper Material, Thermal Transfer, 4.0000 in Print Width, 2.0000 in Print Height, 3000 Total Labels
MI ITEM #
03878088
MFR #
THT-55-402-3
Your Price
$89.34
/rl
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Home and Office
Home and Office Supplies
Printer and Computer Accessories
Printing Labels and Tapes
BRADY THT-55-402-3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRADY
THT-55-402-3
Paper Material, Thermal Transfer, 4.0000 in Print Width, 2.0000 in Print Height, 3000 Total Labels
MI ITEM #
03878088
MFR #
THT-55-402-3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$89.34
/rl
(List
$164.39
)
Qty
Add to Cart
Overview
Mfr description
THT-55-402-3 4.000 IN X 2.000 IN
Specifications
Print Technology
Thermal Transfer
Printable Area Width
4.0000 in
Printable Area Height
2.0000 in
Number Of Labels
3000
Material
Paper
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought