Motion
20785

BRADY
20785

Metallized High Adhesion Polyester Labels 1 in H x 2 in W Light Gray 3000/RL
MI ITEM #03878165
MFR #20785
Your Price$461.74/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
20785

Metallized High Adhesion Polyester Labels 1 in H x 2 in W Light Gray 3000/RL
MI ITEM #03878165
MFR #20785

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$461.74/rl(List $886.54)

Overview

Mfr description
THT-17-486-3 2.000 IN X 1.000 IN

Specifications

  • Print Technology
    Thermal Transfer
  • Printable Area Width
    2 in
  • Printable Area Height
    1 in
  • Number Of Labels
    3000
  • Material
    Polyester
  • Adhesive Type
    Self-Adhesive
  • Color
    Silver
  • Min Service Temperature
    -40 °F °F
  • Max Service Temperature
    +248 °F °F
  • For Use With Printer
    BBP81, Brady 1244, Brady 1344, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, IP300, IP600, Tagus T200, Tagus T300, Thermal Transfer Printers
  • UPC_NO
    66282020785

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought