Motion
30335

BRADY
30335

Printing Label - Polyamide Material, Thermal Transfer, 0.65 in Print Width, 0.2 in Print Height, 10000 Total Labels
MI ITEM #03878423
MFR #30335
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
30335

Printing Label - Polyamide Material, Thermal Transfer, 0.65 in Print Width, 0.2 in Print Height, 10000 Total Labels
MI ITEM #03878423
MFR #30335

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
THT-14-727-10 0.650 IN X 0.200 IN

Specifications

  • Print Technology
    Thermal Transfer
  • Printable Area Width
    0.65 in
  • Printable Area Height
    0.2 in
  • Number Of Labels
    10000
  • Material
    Polyamide
  • Adhesive Type
    Self-Adhesive
  • Color
    White
  • Min Service Temperature
    -94 °F °F
  • Max Service Temperature
    +212 °F °F
  • For Use With Printer
    BBP81, Brady 1244, Brady 1344, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, IP300, IP600, Tagus T200, Tagus T300, Thermal Transfer Printers
  • UPC_NO
    66282030335

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought