Motion
62986

BRADY
62986

Polyester Overlaminate for Raised Panel Labels 1.5 in H x 1.2 in W Clear 1000/RL
MI ITEM #03879180
MFR #62986
List Price$319.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
62986

Polyester Overlaminate for Raised Panel Labels 1.5 in H x 1.2 in W Clear 1000/RL
MI ITEM #03879180
MFR #62986

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$319.93/each for your price

Overview

Mfr description
THTOL-167-966B-1 1.2 IN X 1.5 IN

Specifications

  • Shape
    Rectangle
  • Material
    Polyester
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Transparent
  • Height
    1-1/2 in
  • Width
    1-1/8 in
  • Number Of Sides
    1
  • Resistance Features
    Chemical Resistant
  • Thickness
    0.0029 in
  • Standards Met
    2002/95/EC, 2005/618/EC, ASTM D 1000
  • Mounting
    Adhesive Backed
  • UPC_NO
    66282062986

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought