Motion
97208

BRADY
97208

97208 CLOSED PROFILE TUFF-N-LIGHT U-CHAN
Mi Item #03879326
MFR #97208
Price$428.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
97208

97208 CLOSED PROFILE TUFF-N-LIGHT U-CHAN
Mi Item #03879326
MFR #97208

Mfr description
97208 CLOSED PROFILE TUFF-N-LIGHT U-CHAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$428.80/each

Specifications

Dimensions

  • Overall Height
    8 ft

Details

  • Color
    White
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Material
    Composite
  • Type
    Sign Post
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)