Motion
97209

BRADY
97209

OPEN PROFILE TUFF-N-LIGHT U-CHANNEL POST
Mi Item #03879327
MFR #97209
Price$357.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
97209

OPEN PROFILE TUFF-N-LIGHT U-CHANNEL POST
Mi Item #03879327
MFR #97209

Mfr description
97209 OPEN PROFILE TUFF-N-LIGHT U-CHANNL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$357.70/each

Specifications

Dimensions

  • Overall Height
    8 ft

Details

  • Color
    Green
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Material
    Composite
  • Type
    Sign Post
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)