Motion
103780

BRADY
103780

Traffic, Parking or Vehicle Sign, Aluminum, Rectangle, 12", Message: Handicapped Parking
Mi Item #03879334
MFR #103780
Price$80.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
103780

Traffic, Parking or Vehicle Sign, Aluminum, Rectangle, 12", Message: Handicapped Parking
Mi Item #03879334
MFR #103780

Mfr description
103780 SIGN-REFL ALUM-12WX18 BLU/WT HNDC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.89/each

Specifications

Dimensions

  • Height
    18 in
  • Overall Height
    18 in
  • Thickness
    0.042 to 0.09 in
  • Width
    12 in

Details

  • Coating
    Reflective Sheeting
  • Color
    White on Blue
  • Language
    English
  • Material
    Aluminum
  • Message
    Handicapped Parking
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    Handicapped Parking
  • Mounting
    Post Mounted
  • Number Of Printed Sides
    1
  • Number Of Sides
    1
  • Reflective Grade
    High-Intensity Prismatic (Hip)
  • Reflective Or Glow In The Dark
    Reflective
  • Shape
    Rectangle
  • Standards Met
    ASTM D 4956, ASTM D523, L-S-300, MUTCD, PSTC-33
  • Symbol Type
    Handicapped Parking Symbol
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)